Check Availability
  • CONDOR 

    Antifatigue Mat, Vinyl, 3 ft. x 2 ft., 1 EA

  • Item # 39R808
  • Mfr. Model # 39R808
Antifatigue Mat, Vinyl, 3 ft. x 2 ft., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® closed-cell vinyl foam antifatigue mat is comfortable and durable. The textured surface and beveled edges reduce slipping and tripping hazard. Recommended for dry to moist environments.
Show More Close
 

Technical Specifications

Item # 39R808
Mfr. Model # 39R808
UNSPSC #52101510
Catalog Page 1904
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Antifatigue Mat
Mat Shape Rectangle
Color Black
Width 2 ft.
Length 3 ft.
Thickness 3/8"
Mat Surface Pattern Corrugated
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Nitrile Foam
Weight 4 lb.
Edges Beveled
Mat Electrical Resistance Electrical Properties Not Tested
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms