Check Availability
Antifatigue Mat, Rubber, 4 ft. x 3 ft., 1 EA
  • CONDOR 

    Antifatigue Mat, Rubber, 4 ft. x 3 ft., 1 EA

  • Item # 38ZA89
  • Mfr. Model # 38ZA89
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 38ZA89
Mfr. Model # 38ZA89
UNSPSC #52101510
Shipping Weight 13.2 lbs
Country of Origin USA *
Item Antifatigue Mat
Mat Shape Rectangle
Color Yellow
Width 3 ft.
Length 4 ft.
Thickness 1"
Mat Surface Pattern Diamond Plate
Mat Surface Material Nitrile
Mat Backing Material Rubber
Weight 14 lb.
Edges Beveled
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms