Check Availability
Antifatigue Mat, Rubber, 6 ft. x 4 ft., 1 EA
  • CONDOR 

    Antifatigue Mat, Rubber, 6 ft. x 4 ft., 1 EA

  • Item # 38ZA87
  • Mfr. Model # 38ZA87
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 38ZA87
Mfr. Model # 38ZA87
UNSPSC #52101510
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Antifatigue Mat
Mat Shape Rectangle
Color Black
Width 4 ft.
Length 6 ft.
Thickness 1"
Mat Surface Pattern Diamond Plate
Mat Surface Material Nitrile
Mat Backing Material Rubber
Weight 28 lb.
Edges Beveled
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Brake Fluid Resistant No

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms