Check Availability
  • CONDOR 

    Antifatigue Mat, Vinyl, 5 ft. x 3 ft., 1 EA

  • Item # 36VK89
  • Mfr. Model # 36VK89
Antifatigue Mat, Vinyl, 5 ft. x 3 ft., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® closed-cell vinyl foam antifatigue mat is comfortable and durable. The textured surface and beveled edges reduce slipping and tripping hazard. Recommended for dry to moist environments.
Show More Close
 

Technical Specifications

Item # 36VK89
Mfr. Model # 36VK89
UNSPSC #52101510
Catalog Page 1904
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Antifatigue Mat
Mat Shape Rectangle
Color Gray
Width 3 ft.
Length 5 ft.
Thickness 3/8"
Mat Surface Pattern Ribbed
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Vinyl Foam
Weight 10 lb.
Edges Beveled
Mat Electrical Resistance Electrical Properties Not Tested
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms