Check Availability
Anti-Vibration Gloves, Leather Palm Material, Black, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These Condor gloves have a cotton mesh back for breathability, and gel in palms, thumbs, and index finger for flexible antivibration protection. Stylish as well as practical, the half-finger design gives you added dexterity. Your hands will be comfortable as well as safe with the soft terry lining and hook-and-loop closure.
Show More Close
 

Technical Specifications

Item # 3NJT4
Mfr. Model # 3NJT4
UNSPSC #46181504
Shipping Weight 0.19 lbs
Country of Origin China *
Item Anti-Vibration Gloves
Glove Color Family Black
Glove Back Material Cotton, Polyester
Palm Material Leather
Series GMAW
Insulated No
Color Black
Finger Style Half Finger
Cuff Adjustable
Glove Size M
Hand Left and Right
Palm Construction Gel Pad
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms