Check Availability
Anti-Vibration Gloves, Leather Palm Material, Black/White, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This half-finger design enhances dexterity and maintains your ability to touch and feel whatever material you are working with. The lightweight lining provides high tensile strength and deftness, and the multiple air cells conform to your palm and fingers. By reducing vibration impact and shock hazards from tools and equipment, these gloves protect against hand, finger, and arm fatigue.
Show More Close
 

Technical Specifications

Item # 2HEW4
Mfr. Model # 2HEW4
UNSPSC #46181504
Shipping Weight 0.21 lbs
Country of Origin China *
Item Anti-Vibration Gloves
Palm Material Leather
Color Black/White
Finger Style Half Finger
Cuff Shirred
Closure Type Hook-and-Loop
Palm Construction Leather
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms