Check Availability
  • CONDOR 

    Anti-Fog, Scratch-Resistant Indirect Chemical Splash/Impact Resistant Goggles, Clear Lens

  • Item # 5JE28
  • Mfr. Model # 5JE28
Anti-Fog, Scratch-Resistant Indirect Chemical Splash/Impact Resistant Goggles, Clear Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed for general lab and shop applications, these impact-resistant goggles can easily be worn with most half-mask respirators. The scratch-resistant, Antifog polycarbonate lens offers 99.9% UV protection. The goggles also feature perforated sides for indirect venting.
Show More Close
 

Technical Specifications

Item # 5JE28
Mfr. Model # 5JE28
UNSPSC #46181804
Catalog Page 1664
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Chemical Splash/Impact Resistant Goggles
Eyewear Venting Indirect
Lens Color Clear
Lens Coating Anti-Fog, Scratch-Resistant
Frame Color Clear
Eyewear Frame Design Wraparound
Lens Material Polycarbonate
Strap Material Rubber
Frame Material PVC
UV Protection 99.90%
X-Ray Detectable No
Includes Rubber Strap
Standards ANSI Z87.1-2015
Eyewear Size Universal
Primary Lens Color Clear
Foam Lined No
Series Condor
ANSI Dust/Splash Rating D3
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms