Check Availability
  • CONDOR 

    Anti-Fog, Scratch-Resistant Indirect Chemical Splash/Impact Resistant Goggles, Clear Lens

  • Item # 1VT70
  • Mfr. Model # 1VT70
Anti-Fog, Scratch-Resistant Indirect Chemical Splash/Impact Resistant Goggles, Clear Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for general lab and shop applications, these impact-resistant goggles can easily be worn with most half-mask respirators. The scratch-resistant, Antifog polycarbonate lens offers 99.9% UV protection. The goggles also feature perforated sides for indirect venting.
Show More Close
 

Technical Specifications

Item # 1VT70
Mfr. Model # 1VT70
UNSPSC #46181804
Catalog Page 1664
Shipping Weight 0.25 lbs
Country of Origin China *
Item Chemical Splash/Impact Resistant Goggles
Eyewear Venting Indirect
Lens Color Clear
Lens Coating Anti-Fog, Scratch-Resistant
Frame Color Clear
Eyewear Frame Design Traditional
Lens Material Polycarbonate
Strap Material Elastic
Frame Material PVC
UV Protection 99.90%
X-Ray Detectable No
Includes Elastic Strap
Standards ANSI Z87.1-2015
Eyewear Size Universal
Primary Lens Color Clear
Foam Lined No
Series Condor
ANSI Dust/Splash Rating D3
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms