Check Availability
  • CONDOR 

    Antagonist Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 52YP46
  • Mfr. Model # 52YP46
Antagonist Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact, lightweight Condor® Antagonist™ Safety Glasses have flexing straight temples for secure fit and comfort. The glasses are stylish as well as comfortable, which can help promote compliance and employee eye protection. The durability high-performance polycarbonate lenses offer UV protection to help prevent eye damage.
Show More Close
 

Technical Specifications

Item # 52YP46
Mfr. Model # 52YP46
UNSPSC #46181802
Catalog Page 1652
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Antagonist
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In