Check Availability
  • CONDOR 

    Agitator Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 23Y617
  • Mfr. Model # 23Y617
Agitator Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a clean, sporty look, this Condor® Agitator™ Safety Eyewear has ventilated, straight-back flexible temples to help provide a cool, pressure-free fit. Its 9-base curve polycarbonate lenses help offer maximum vision protection and resist scratches. Rubber, temple tips help keep eyewear secure while the built-in rubber nosepiece helps afford all-day comfort. The eyewear includes a black lanyard cord for extra security while wearing.
Show More Close
 

Technical Specifications

Item # 23Y617
Mfr. Model # 23Y617
UNSPSC #46181802
Catalog Page 1656
Shipping Weight 0.06 lbs
Country of Origin China *
Item Safety Glasses
Series Agitator
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Ventilated, Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99% UVA/UVB
Includes Retainer Cord
Standards ANSI Z87.1-2015 High Impact
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms