Check Availability
  • CONDOR 

    Addison Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 4VCL2
  • Mfr. Model # 4VCL2
Addison  Anti-Fog Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pair of wrap-around safety glasses offers comfort and protection with hardcoated lenses and soft rubber grips for a secure hold.
Show More Close
 

Technical Specifications

Item # 4VCL2
Mfr. Model # 4VCL2
UNSPSC #46181802
Catalog Page 1648
Shipping Weight 0.05 lbs
Country of Origin China *
Item Safety Glasses
Series Addison(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate/Rubber
Lens Material Polycarbonate
Temple Color Clear
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Soft End Tip
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms