Check Availability
  • CONDOR 

    Accident Prevention, Caution, Vinyl, 5" x 7"

  • Item # 35GE83
  • Mfr. Model # 35GE83
Accident Prevention, Caution, Vinyl, 5" x 7"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For light-duty applications, this vinyl sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35GE83
Mfr. Model # 35GE83
UNSPSC #55121704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Accident Prevention
Height 5"
Width 7"
Sign Material Vinyl
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Floor Slippery When Wet
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions