Check Availability
  • CONDOR 

    9" Powder Free Unlined Vinyl Disposable Gloves, Clear, Size M, 100PK

  • Item # 3BA45
  • Mfr. Model # 3BA45
9" Powder Free Unlined Vinyl Disposable Gloves, Clear, Size  M, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® disposable vinyl gloves offer sensitivity and dexterity. Powder-free gloves can be used where contamination is a concern. Suitable for applications where gloves are frequently replaced including food and pharmaceutical applications. Smooth finish. 4 mil.
Meet FDA 21 CFR 170-199 specifications.
Show More Close
 

Technical Specifications

Item # 3BA45
Mfr. Model # 3BA45
UNSPSC #46181504
Catalog Page 1672
Shipping Weight 1.7 lbs
Country of Origin China *
Item Disposable Gloves
Disposable Glove Material Vinyl
Glove Size M
Powdered/Powder Free Powder Free
Palm Thickness 4.00 mil
Finger Thickness 4.00 mil
Cuff Thickness 4.00 mil
Glove Length 9"
Glove Texture Location Smooth
Color Clear
Lining Unlined
Cuff Beaded
Disposable Glove Grade Food
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Standards US Government 21 CFR 170-199 Specifications
Application For Food Processing, Assembly, Maintenance and Inspection
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms