Check Availability
  • CONDOR 

    9" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size L, 100PK

  • Item # 48UN02
  • Mfr. Model # 48UN02
9" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  L, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Condor® Medical Exam-Grade nitrile gloves are certified as Class 1 Medical Devices as designated by FDA 510(k). They offer superior resistance to punctures, abrasion, and chemicals, and contain no natural rubber proteins known to cause allergic reactions. The fully textured surface provides an enhanced grip and is great for jobs that require exceptional tactile sensitivity. Excellent for food and pharmaceutical applications.
Show More Close
 

Technical Specifications

Item # 48UN02
Mfr. Model # 48UN02
UNSPSC #46181504
Catalog Page 1669
Shipping Weight 1.0 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size L
Powdered/Powder Free Powder Free
Palm Thickness 4.00 mil
Finger Thickness 4.00 mil
Cuff Thickness 2.40 mil
Glove Length 9"
Glove Texture Location Palm and Fingers
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Standards US FDA 21 CFR 177, EN 374, CE, ASTM, Canada Medical Device License, ISEGA
Application Laboratory, Medical
Resists Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms