Check Availability
  • CONDOR 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Corn Blue, Size XL, 100PK

  • Item # 53CV54
  • Mfr. Model # 53CV54
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Corn Blue, Size  XL, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals, and contain no natural rubber proteins known to cause allergic reactions. These 1-time-use gloves are good for food and pharmaceutical applications. The textured fingers provide comfort and a great grip that's helpful when handling small or slippery items.
Show More Close
 

Technical Specifications

Item # 53CV54
Mfr. Model # 53CV54
UNSPSC #46181504
Catalog Page 1669
Shipping Weight 1.42 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size XL
Powdered/Powder Free Powder Free
Palm Thickness 4.00 mil
Finger Thickness 4.80 mil
Cuff Thickness 4.00 mil
Glove Length 9-1/2"
Glove Texture Location Fingers Only
Color Corn Blue
Lining Unlined
Cuff Rolled/Beaded
Disposable Glove Grade Industrial
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards FDA Regulation 21 CFR 177-2600
Application Food Handling, Light Maintenance, Janitorial, Industrial, Safety
Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms