Check Availability
  • CONDOR 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Teal, Size L, 100PK

  • Item # 49EV85
  • Mfr. Model # 49EV85
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Teal, Size  L, 100PK
Qty
  • Clearance Price
    $13.00 / pkg. of 100
    Web Price $13.00
    Buy more and save up to 15%
    Buy More and Save
    Lot Price
    $13.00 / pkg. of 100
    $12.35 / pkg. of 100 (Save $0.65 / pkg. of 100 )
    $11.05 / pkg. of 100 (Save $1.95 / pkg. of 100 )

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Condor® powder-free disposable nitrile gloves offer superior resistance to punctures, abrasion, and chemicals, and contain no natural rubber proteins known to cause allergic reactions. Fully textured palms and fingers give you a firm grip on small, wet, and slippery items, and provide excellent tactile sensitivity. An excellent choice for a variety of industrial applications.
Show More Close
 

Technical Specifications

Item # 49EV85
Mfr. Model # 49EV85
UNSPSC #46181504
Shipping Weight 1.8 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size L
Powdered/Powder Free Powder Free
Palm Thickness 5.00 mil
Finger Thickness 6.50 mil
Cuff Thickness 5.00 mil
Glove Length 9-1/2"
Glove Texture Location Palm and Fingers
Color Teal
Lining Unlined
Cuff Beaded
Disposable Glove Grade Industrial
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Standards FDA Regulation 21 CFR 177.2600
Application Industrial
Resists Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms