Check Availability
  • CONDOR 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Orange, Size L, 100PK

  • Item # 48UM71
  • Mfr. Model # 48UM71
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Orange, Size  L, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Condor® powder-free disposable nitrile gloves offer superior resistance to punctures, abrasion, and chemicals, and contain no natural rubber proteins known to cause allergic reactions. Fully textured surface is great for jobs that require exceptional tactile sensitivity, and provides an enhanced grip. Excellent for food and pharmaceutical applications.
Show More Close
 

Technical Specifications

Item # 48UM71
Mfr. Model # 48UM71
UNSPSC #46181504
Shipping Weight 1.47 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size L
Powdered/Powder Free Powder Free
Palm Thickness 4.00 mil
Finger Thickness 5.00 mil
Glove Length 9-1/2"
Glove Texture Location Palm and Fingers
Color Orange
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Standards FDA 21 CFR 177-2600, FDA 510K
Application Medical, Laboratory, Safety and Industrial, Automotive, Agricultural, Janitorial
* This product's country of origin is subject to change

Welcome Sign In