Check Availability
  • CONDOR 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Teal, Size S, 100PK

  • Item # 423P36
  • Mfr. Model # 423P36
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Teal, Size  S, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 423P36
Mfr. Model # 423P36
UNSPSC #46181504
Shipping Weight 1.42 lbs
Country of Origin China *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size S
Powdered/Powder Free Powder Free
Palm Thickness 5.00 mil
Finger Thickness 5.90 mil
Cuff Thickness 3.90 mil
Glove Length 9-1/2"
Glove Texture Location Fully
Color Teal
Lining Unlined
Cuff Beaded
Disposable Glove Grade Food, Industrial
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards EN 420-2003, REACH EU 1907/2006, Directive 2011/65/EU, EU Regulation 528/2012, Category III Complex Design, FDA 21 CFR 177-2600, EN374-1:2003, EN374-2 level 2, CE0793
Application Industrial
Resists Biological and Chemical Contaminants
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms