Check Availability
  • CONDOR 

    9-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size L, 100PK

  • Item # 2XMC3
  • Mfr. Model # 2XMC3
  • (2)
9-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size  L, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® 100% natural latex disposable gloves provide the highest level of flexibility and dexterity of all disposable gloves, with a smooth finish that offers excellent hand and fingertip sensitivity. The gloves are powdered for easy on and off, with no silicone-based materials. For use in food and pharmaceutical applications.
Show More Close
 

Technical Specifications

Item # 2XMC3
Mfr. Model # 2XMC3
UNSPSC #46181504
Catalog Page 1671
Shipping Weight 1.5 lbs
Country of Origin Pakistan *
Item Disposable Gloves
Disposable Glove Material Natural Rubber Latex
Glove Size L
Powdered/Powder Free Powder Free
Palm Thickness 5.00 mil
Finger Thickness 5.00 mil
Cuff Thickness 5.00 mil
Glove Length 9-1/2"
Glove Texture Location Palm and Fingers
Color Natural
Lining Unlined
Cuff Rolled/Beaded
Disposable Glove Grade Food
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Contains Latex
Metal Detectable No
Standards FDA Regulation 21 CFR 177-2600
Application Industrial Safety, Janitorial, Intricate Parts Handling, Manufacturing, Food Handling
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms