Check Availability
  • CONDOR 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Light Blue, Size S, 100PK

  • Item # 2XMA6
  • Mfr. Model # 2XMA6
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Light Blue, Size  S, 100PK Disposable Gloves,Nitrile,S,PK100 Disposable Gloves,Nitrile,S,PK100 Disposable Gloves,Nitrile,S,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals, and contain no natural rubber proteins known to cause allergic reactions. These 1-time-use gloves are good for food and pharmaceutical applications. The textured fingers and palm help provide comfort and a great grip.
Show More Close
 

Technical Specifications

Item # 2XMA6
Mfr. Model # 2XMA6
UNSPSC #46181504
Catalog Page 1669
Shipping Weight 1.5 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size S
Powdered/Powder Free Powder Free
Palm Thickness 5.00 mil
Finger Thickness 5.00 mil
Cuff Thickness 5.00 mil
Glove Length 9-1/2"
Glove Texture Location Palm and Fingers
Color Light Blue
Lining Unlined
Cuff Rolled/Beaded
Disposable Glove Grade Food
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Standards 21 CFR 170-199, FDA Regulation 21CFR 177.2600
Application Industrial Safety, Automotive, Janitorial, Food Handling
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms