Check Availability
  • CONDOR 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size 2XL, 100PK

  • Item # 2XMA1
  • Mfr. Model # 2XMA1
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  2XL, 100PK Disposable Gloves,Nitrile,2XL,Blue,PK100 Disposable Gloves,Nitrile,2XL,Blue,PK100 Disposable Gloves,Nitrile,2XL,Blue,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® 100% nitrile gloves offer superior puncture, abrasion, and chemical resistance. Contains no natural rubber proteins known to cause allergic reactions. Excellent where gloves are frequently replaced including food and pharmaceutical applications. Powder-free gloves are easy to pull on and off. Fully textured finish provides excellent tactile response. 4 mil.
Meet FDA 21 CFR 170-199 specifications.
Show More Close
 

Technical Specifications

Item # 2XMA1
Mfr. Model # 2XMA1
UNSPSC #46181504
Catalog Page 1669
Shipping Weight 1.3 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size 2XL
Powdered/Powder Free Powder Free
Palm Thickness 4.00 mil
Finger Thickness 4.00 mil
Cuff Thickness 4.00 mil
Glove Length 9-1/2"
Glove Texture Location Palm and Fingers
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Industrial
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Standards 21 CFR 170-199
Application Food Processing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms