Check Availability
  • CONDOR 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size XL, 100PK

  • Item # 2VLY5
  • Mfr. Model # 2VLY5
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  XL, 100PK Disposable Gloves,Nitrile,XL,Blue,PK100 Disposable Gloves,Nitrile,XL,Blue,PK100 Disposable Gloves,Nitrile,XL,Blue,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Providing an excellent grip on slippery surfaces these CondorĀ® High FiveĀ® disposable gloves are 100% nitrile material and certified as a Class 1 Medical Device as designated by FDA 510(k). They contain no natural rubber proteins known to cause allergic reactions. Suitable for use in food and pharmaceutical applications where gloves are frequently replaced.
Show More Close
 

Technical Specifications

Item # 2VLY5
Mfr. Model # 2VLY5
UNSPSC #42132203
Catalog Page 1669
Shipping Weight 1.29 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size XL
Powdered/Powder Free Powder Free
Palm Thickness 4.00 mil
Finger Thickness 4.00 mil
Cuff Thickness 4.00 mil
Glove Length 9-1/2"
Glove Texture Location Palm and Fingers
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Standards US Government 21 CFR 170-199 Specifications, FDA 510K
Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms