Check Availability
  • CONDOR 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Corn Blue, Size M, 100PK

  • Item # 22LE02
  • Mfr. Model # 22LE02
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Corn Blue, Size  M, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals, and contain no natural rubber proteins known to cause allergic reactions. These 1-time-use gloves are good for food and pharmaceutical applications. The textured fingers provide comfort and a great grip that's helpful when handling small or slippery items.
Show More Close
 

Technical Specifications

Item # 22LE02
Mfr. Model # 22LE02
UNSPSC #46181504
Catalog Page 1669
Shipping Weight 1.03 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size M
Powdered/Powder Free Powder Free
Palm Thickness 4.00 mil
Finger Thickness 4.80 mil
Cuff Thickness 4.00 mil
Glove Length 9-1/2"
Glove Texture Location Fingers Only
Color Corn Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Industrial
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Standards FDA Regulation 21 CFR 177.2600
Application Food Handling, Light Maintenance, Janitorial, Industrial Safety
Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms