Check Availability
  • CONDOR 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Black, Size L, 50PK

  • Item # 22LD86
  • Mfr. Model # 22LD86
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Black, Size  L, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

100% nitrile disposable gloves from CondorĀ® offer an accelerator-free formula to help prevent allergenic skin conditions. Gloves easily conform to the hand and resist punctures, abrasions, and chemicals. Powder free, these 5-mil gloves contain no natural rubber proteins known to cause allergic reactions. Textured finish for a better grip on small and slick/oily pieces. Excellent for food and pharmaceutical applications.
Meet FDA 21 CFR 170-199 specifications.
Show More Close
 

Technical Specifications

Item # 22LD86
Mfr. Model # 22LD86
UNSPSC #46181504
Catalog Page 1669
Shipping Weight 0.75 lbs
Country of Origin China *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size L
Powdered/Powder Free Powder Free
Palm Thickness 5.00 mil
Finger Thickness 5.00 mil
Cuff Thickness 5.00 mil
Glove Length 9-1/2"
Glove Texture Location Smooth
Color Black
Lining Unlined
Cuff Beaded
Disposable Glove Grade Industrial
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Standards FDA Regulation 21 CFR 177.2600
Application Food Handling, Light Maintenance
Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
* This product's country of origin is subject to change

Welcome Sign In