Check Availability
  • CONDOR 

    9-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size L, 100PK

  • Item # 10D865
  • Mfr. Model # 10D865
9-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size  L, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® 100% natural latex disposable gloves provide the highest level of flexibility and dexterity of all disposable gloves, with a smooth finish that offers excellent hand and fingertip sensitivity. The gloves are powdered for easy on and off, with no silicone-based materials. These medical exam-grade gloves are certified as Class 1 Medical Devices as designated by FDA 510(k).
Show More Close
 

Technical Specifications

Item # 10D865
Mfr. Model # 10D865
UNSPSC #42132203
Catalog Page 1671
Shipping Weight 1.4 lbs
Country of Origin Thailand *
Item Disposable Gloves
Disposable Glove Material Natural Rubber Latex
Glove Size L
Powdered/Powder Free Powder Free
Palm Thickness 5.00 mil
Cuff Thickness 5.00 mil
Glove Length 9-1/2"
Glove Texture Location Smooth
Color Natural
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Contains Latex
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards ASTM D 3578
Application Industrial, Health Care, and Laboratory
Resists Surface Treatment, Halogenation/Siiconization and Extensive Washing In Water
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms