Check Availability
  • CONDOR 

    7 Gauge Flat PVC Coated Gloves, Glove Size: XL, Natural/Rust

  • Item # 4NML2
  • Mfr. Model # 4NML2
7 Gauge Flat PVC Coated Gloves, Glove Size: XL, Natural/Rust
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These seamless, knit gloves feature a natural rubber palm coating that offers dexterity, grip, and comfort while helping to protect against snags, punctures, cuts, slashes, and abrasions. They are recommended for use in wet areas where grip and dexterity are critical, such as automotive and light assembly, construction, maintenance, and shipping and receiving.
Show More Close
 

Technical Specifications

Item # 4NML2
Mfr. Model # 4NML2
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.045 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material PVC
Glove Coating Finish Flat
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 2
Suggested Use Environment Dry
Insulated No
Gauge 7
Lining Polyester/Cotton
Glove Size XL
Color Natural/Rust
Cuff Knit Wrist
Glove Length 11"
Thumb Style Natural
Standards EN388
ANSI/ISEA Puncture Level 0
Application General Maintenance, Material Handling
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms