Check Availability
  • CONDOR 

    7 Gauge Flat PVC Coated Gloves, Glove Size: L, Natural/Rust

  • Item # 3BA38
  • Mfr. Model # 3BA38
7 Gauge Flat PVC Coated Gloves, Glove Size: L, Natural/Rust
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These palm-coated gloves feature a flat-dipped pattern to conform to the hand and resist degradation through stretching. The seamless construction and knit wrist provide a close, comfortable fit with enhanced dexterity.
Show More Close
 

Technical Specifications

Item # 3BA38
Mfr. Model # 3BA38
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.045 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material PVC
Glove Coating Finish Flat
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 2
Suggested Use Environment Dry
Insulated No
Gauge 7
Lining Polyester/Cotton
Glove Size L
Color Natural/Rust
Cuff Knit Wrist
Glove Length 10-1/4"
Thumb Style Natural
Standards EN388
ANSI/ISEA Puncture Level 0
Application General Maintenance, Material Handling
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms