Check Availability
  • CONDOR 

    47.00 mil Nitrile Chemical Resistant Gloves, Green, Size 9, 1 PR

  • Item # 2YEL2
  • Mfr. Model # 2YEL2
47.00 mil Nitrile Chemical Resistant Gloves, Green, Size 9, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® chemical-resistant gloves are made from supported nitrile, perfectly molded with a contoured design for greater comfort. Easy to pull on and off. Glove material allows for excellent dexterity and tactile sensitivity. Rough finish/sandy pattern increases grip. Suitable for people with latex allergies. Resist solvents, animal fats, and other chemicals and are for use in food processing, manufacturing, and chemical plants.
Show More Close
 

Technical Specifications

Item # 2YEL2
Mfr. Model # 2YEL2
UNSPSC #46181504
Catalog Page 1675
Shipping Weight 0.5 lbs
Country of Origin China *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Thickness 47.00 mil
Glove Length 12"
Cuff Straight
Lining Interlock Knit
Glove Size 9
Color Green
Supported / Unsupported Supported
Application In Manufacturing and Chemical Plants
Resists Solvents, Animal Fats and Other Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms