Check Availability
  • CONDOR 

    4 gal. Flammable Cabinet, 22-1/8" x 17-3/8" x 18-1/8", Manual Door Type

  • Item # 45AE90
  • Mfr. Model # 45AE90
4 gal. Flammable Cabinet, 22-1/8" x 17-3/8" x 18-1/8", Manual Door Type
Qty
  • Web Price
    $410.93 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flammable liquid storage cabinet has 16-ga. steel construction with a flush-mount recessed lockable paddle latch and 3-point locking system for improved security. 2"W louvered panels support shelves adjustable on 4" centers. Include 4 adjustable feet.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.
Show More Close
 

Technical Specifications

Item # 45AE90
Mfr. Model # 45AE90
UNSPSC #24112402
Catalog Page 1878
Shipping Weight 100.0 lbs
Country of Origin Mexico *
Safety Storage Application Flammable Cabinet
Safety Cabinet Type Bench Top
Capacity 4 gal.
Height 22-1/8"
Safety Cabinet Style Bench Top
Width 17-3/8"
Depth 18-1/8"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Yellow
Number of Doors 1
Material Steel
Finish Powder Coat
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Door Opening Height 16-3/8"
Door Opening Width 14-3/32"
Standards OSHA, NFPA Code 30, FM
Includes 4 Leveling Feet, Side Wall Vents
Rated For Flammable Storage Yes
Cabinet Height Range Desk or Table Height
Item Flammable Liquid Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms