Check Availability
  • CONDOR 

    32dB Disposable Tapered-Shape Ear Plugs; Corded, Purple, Universal

  • Item # 20JK07
  • Mfr. Model # 20JK07
32dB Disposable Tapered-Shape Ear Plugs; Corded, Purple, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These disposable earplugs can help to reduce audible noise in work environments. They are engineered with polyurethane foam material and preformed in a tapered shape to fit into ear canals. The corded design helps to keep the earplugs from being misplaced.
Show More Close
 

Technical Specifications

Item # 20JK07
Mfr. Model # 20JK07
UNSPSC #46181901
Catalog Page 1640
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 32dB
Metal Detectable No
Series Condor
Ear Plug Shape Tapered
Ear Plug Color Purple
Ear Plug Material Foam
Cord/Band Color Yellow
Cord/Band Material Polyurethane
Ear Plug Packaging Bulk Bag, Wrapped Pairs
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms