Check Availability
  • CONDOR 

    32dB Disposable Bullet-Shape Ear Plugs; Corded, Orange, Universal

  • Item # 22ED81
  • Mfr. Model # 22ED81
32dB Disposable Bullet-Shape Ear Plugs; Corded, Orange, Universal Ear Plugs,Corded,32dB,PK100 Ear Plugs,Corded,32dB,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These disposable earplugs are designed with self-adjusting foam to provide easy roll-down, insertion, and wear. The foam conforms to the ear canal to provide both protection and comfort.
Show More Close
 

Technical Specifications

Item # 22ED81
Mfr. Model # 22ED81
UNSPSC #46181901
Catalog Page 1640
Shipping Weight 0.95 lbs
Country of Origin Taiwan *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 32dB
Metal Detectable No
Series Condor
Ear Plug Shape Bullet
Ear Plug Color Orange
Ear Plug Material Soft Foam
Cord/Band Color Red
Cord/Band Material PVC
Ear Plug Packaging Bulk Box, Wrapped Pairs
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms