Check Availability
  • CONDOR 

    29dB Disposable Cylinder-Shape Ear Plugs; Corded, Orange, Universal

  • Item # 20JK04
  • Mfr. Model # 20JK04
29dB Disposable Cylinder-Shape Ear Plugs; Corded, Orange, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These disposable earplugs can help to reduce audible noise in work environments. They are engineered with foam material and preformed in a barrel shape to fit into ear canals. The corded design helps to keep the earplugs from being misplaced.
Show More Close
 

Technical Specifications

Item # 20JK04
Mfr. Model # 20JK04
UNSPSC #46181901
Catalog Page 1640
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 200
Ear Plug Size Universal
Noise Reduction Rating NRR 29dB
Metal Detectable No
Series Condor
Ear Plug Shape Cylinder
Ear Plug Color Orange
Ear Plug Material Foam
Cord/Band Color Blue
Cord/Band Material PVC
Ear Plug Packaging Bulk Bag, Wrapped Pairs
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms