Check Availability
  • CONDOR 

    29dB Disposable Cylinder-Shape Ear Plugs; Uncorded, Orange, Universal

  • Item # 20JK03
  • Mfr. Model # 20JK03
29dB Disposable Cylinder-Shape Ear Plugs; Uncorded, Orange, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These disposable earplugs can help to reduce audible noise in work environments. They are engineered with foam material and preformed in a barrel shape to fit into ear canals.
Show More Close
 

Technical Specifications

Item # 20JK03
Mfr. Model # 20JK03
UNSPSC #46181901
Catalog Page 1640
Shipping Weight 0.61 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Uncorded
Pairs Per Package 200
Ear Plug Size Universal
Noise Reduction Rating NRR 29dB
Metal Detectable No
Series Condor
Ear Plug Shape Cylinder
Ear Plug Color Orange
Ear Plug Material Foam
Ear Plug Packaging Bulk Bag, Wrapped Pairs
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms