Check Availability
  • CONDOR 

    29dB Disposable Bullet-Shape Earplugs; Uncorded, Orange, Universal

  • Item # 22PP02
  • Mfr. Model # 22PP02
29dB Disposable Bullet-Shape Earplugs; Uncorded, Orange, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These disposable earplugs are designed with self-adjusting foam to provide easy roll-down, insertion, and wear. The foam conforms to the ear canal to provide both protection and comfort.
Show More Close
 

Technical Specifications

Item # 22PP02
Mfr. Model # 22PP02
UNSPSC #46181901
Catalog Page 1643
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Earplugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 29dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Orange
Ear Plug Material Foam
Ear Plug Shape Bullet
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 200
Ear Plug Packaging Bag Wrapped Pair
Ear Plug Pair Pack Type Plastic Bag
Series Condor
Standards ANSI S3.19-1974 Tested
* This product's country of origin is subject to change

Welcome Sign In