Check Availability
  • CONDOR 

    Chemical Resistant Gloves, Size 8, 13"L, Orange , 1 PR

  • Item # 48UP32
  • Mfr. Model # 48UP32
Chemical Resistant Gloves, Size 8, 13"L, Orange ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® chemical-resistant gloves' unsupported design is contour-molded for greater comfort and easy pulling on and off. These gloves provide excellent dexterity and tactile sensitivity. Diamond pattern helps increase grip in wet applications. The flock lining helps keep hands comfortable and dry.
Show More Close
 

Technical Specifications

Item # 48UP32
Mfr. Model # 48UP32
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.29 lbs
Country of Origin India *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12-18"
Glove Texture Location Palm and Fingers
Glove Thickness 29.00 mil
Glove Length 13"
Cuff Straight
Lining Flock
Glove Size 8
Color Orange
Supported / Unsupported Unsupported
Standards Complies with FDA 21 CFR 177.2600 for Food Contact, ANSI
Application Chemical processing; Agriculture; Construction; Manufacturing and Plant maintenance; Cleaning and Janitorial, Food and Fishing Industry
Resists Acids, Alkalies, Salts, Ketones, Detergents and Fats. Offers good Chemical, Tear, Puncture and Abrasion Resistance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms