Check Availability
  • CONDOR 

    28.00 mil Natural Rubber Latex Chemical Resistant Gloves, Orange, Size 10, 1 PR

  • Item # 2YEN4
  • Mfr. Model # 2YEN4
28.00 mil Natural Rubber Latex Chemical Resistant Gloves, Orange, Size 10, 1 PR Chemical Resistant Glove,28 mil,Sz 10,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® chemical-resistant gloves' unsupported design is contour-molded for greater comfort and easy pulling on and off. These gloves provide excellent dexterity and tactile sensitivity. The smooth finish offers excellent hand and fingertip sensitivity, and the flock lining helps keep hands comfortable and dry.
Show More Close
 

Technical Specifications

Item # 2YEN4
Mfr. Model # 2YEN4
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.31 lbs
Country of Origin India *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12-18"
Glove Texture Location Palm and Fingers
Glove Thickness 28.00 mil
Glove Length 13"
Cuff Straight
Lining Flock
Glove Size 10
Color Orange
Supported / Unsupported Unsupported
Application In Manufacturing and Chemical Plants
Resists Acids, Ketones, Salts, Detergents, Alcohols, Alkalies and Fats
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms