Check Availability
  • CONDOR 

    25dB Reusable Flanged-Shape Ear Plugs; Corded, Yellow, Red, Universal

  • Item # 22ED78
  • Mfr. Model # 22ED78
25dB Reusable Flanged-Shape Ear Plugs; Corded, Yellow, Red, Universal Ear Plugs,Corded,25dB,PK50 Ear Plugs,Corded,25dB,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These disposable earplugs are designed with self-adjusting foam to provide easy roll-down, insertion, and wear. The foam conforms to the ear canal to provide both protection and comfort.
Show More Close
 

Technical Specifications

Item # 22ED78
Mfr. Model # 22ED78
UNSPSC #46181901
Catalog Page 1640
Shipping Weight 1.53 lbs
Country of Origin Taiwan *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 50
Ear Plug Size Universal
Noise Reduction Rating NRR 25dB
Metal Detectable No
Series Condor
Ear Plug Shape Flanged
Ear Plug Color Yellow, Red
Ear Plug Material Rubber Vinyl
Cord/Band Color Red
Cord/Band Material PVC
Ear Plug Packaging Carrying Case
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms