Check Availability
  • CONDOR 

    Ear Muffs, Over-the-Head, NRR 25dB

  • Item # 2AAG5
  • Mfr. Model # 2AAG5
  • (1)
Ear Muffs, Over-the-Head, NRR 25dB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These compact, dielectric ear muffs block out damaging external noises. The adjustable, foam-padded ear cushions provide a comfortable fit. The thinner, foldable cups make them ideal for pocket storage.
Show More Close
 

Technical Specifications

Item # 2AAG5
Mfr. Model # 2AAG5
UNSPSC #46181902
Catalog Page 1647
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 25dB
Dielectric No
Series EM-108
Ear Muff Cup Color Yellow
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms