Check Availability
  • CONDOR 

    24dB Over-the-Head Ear Muffs, Red

  • Item # 26X625
  • Mfr. Model # 26X625
  • (2)
24dB Over-the-Head Ear Muffs, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compact, 3-position ear muffs block out damaging external noises, and can be worn over the head, under the chin, or behind the head. The adjustable, foam-padded ear cushions provide a comfortable fit.
Show More Close
 

Technical Specifications

Item # 26X625
Mfr. Model # 26X625
UNSPSC #46181902
Catalog Page 1644
Shipping Weight 0.42 lbs
Country of Origin Taiwan *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 24dB
Dielectric No
Series Condor
Ear Muff Shell Color Red
Standards ANSI S12.42 (S3.19)
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms