Check Availability
  • CONDOR 

    22 Odd Scratch-Resistant 22 Odd, Black frame, Gray Lens, Gray Lens Color

  • Item # 29XT82
  • Mfr. Model # 29XT82
22 Odd Scratch-Resistant 22 Odd, Black frame, Gray Lens, Gray Lens Color 22 Odd, Black frame, Gray Lens 22 Odd, Black frame, Gray Lens 22 Odd, Black frame, Gray Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This CondorĀ® 22 Odd Safety Eyewear with Gray Lenses has straight-back, rubber-coated temple tips and soft nose pads to help provide comfort. In addition, its built-in nose pads elevate frame to help create a precision fit and weightless wear. The safety glasses have lenses that help filter 99% of harmful UV rays. Suitable for outdoor applications with excessive glare.
Show More Close
 

Technical Specifications

Item # 29XT82
Mfr. Model # 29XT82
UNSPSC #46181802
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item 22 Odd, Black frame, Gray Lens
Series 22 Odd
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2015 HIGH IMPACT
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms