Check Availability
  • CONDOR 

    22.00 mil Nitrile Chemical Resistant Gloves, Green, Size 7, 1 PR

  • Item # 48VF06
  • Mfr. Model # 48VF06
22.00 mil Nitrile Chemical Resistant Gloves, Green, Size 7, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® chemical-resistant nitrile safety gloves offer excellent cut, puncture, and tear resistance in a broad variety of industries. The contour-molded, unsupported, unlined design is made for excellent touch and dexterity, with easy On/Off.
The nitrile material is recommended for people with latex allergies, and helps protect against a variety of chemicals, including petroleum, acids, and aromatic and chlorinated solvents.
Show More Close
 

Technical Specifications

Item # 48VF06
Mfr. Model # 48VF06
UNSPSC #46181504
Catalog Page 1675
Shipping Weight 0.28 lbs
Country of Origin India *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12-18"
Glove Texture Location Palm and Fingers
Glove Thickness 22.00 mil
Glove Length 15"
Cuff Gauntlet
Lining Unlined
Glove Size 7
Color Green
Supported / Unsupported Unsupported
Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ANSI, ASTM
Application Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
Resists Wide Range of Chemicals including Acids, Bases, Oils, Greases, Hydrocarbons, Aromatic Solvents, Acetates, Petroleum Based Solvents and Animal Fats
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms