Check Availability
  • CONDOR 

    22.00 mil Nitrile Chemical Resistant Gloves, Green, Size 10, 1 PR

  • Item # 458T08
  • Mfr. Model # 458T08
22.00 mil Nitrile Chemical Resistant Gloves, Green, Size 10, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458T08
Mfr. Model # 458T08
UNSPSC #46181504
Shipping Weight 0.2 lbs
Country of Origin India *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12-18"
Glove Texture Location Palm and Fingers
Glove Thickness 22.00 mil
Glove Length 15"
Cuff Gauntlet
Lining Unlined
Glove Size 10
Color Green
Supported / Unsupported Unsupported
Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ANSI/ISEA 10
Application Chemical Processing, Oil Refining and Petrochemicals, Aerospace and Automotive Degreasing, Automotive Assembly, Battery Manufacturing, Operating Machines Using Cutting Oils, Food Processing
Resists Abrasion, Chemicals, Oils
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms