Check Availability
  • CONDOR 

    Ear Muffs, Over-the-Head, NRR 19dB

  • Item # 26X628
  • Mfr. Model # 26X628
Ear Muffs, Over-the-Head, NRR 19dB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These compact, 3-position ear muffs block out damaging external noises, and can be worn over the head, under the chin, or behind the head. The adjustable, foam-padded ear cushions provide a comfortable fit.
Show More Close
 

Technical Specifications

Item # 26X628
Mfr. Model # 26X628
UNSPSC #46181902
Catalog Page 1647
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 19dB
Dielectric Yes
Series Condor
Ear Muff Cup Color Yellow
Standards ANSI S12.42 (S3.19)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms