Check Availability
  • CONDOR 

    18 Gauge Smooth Polyurethane Coated Gloves, Glove Size: L, Blue/Black

  • Item # 19L480
  • Mfr. Model # 19L480
18 Gauge Smooth Polyurethane Coated Gloves, Glove Size: L, Blue/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a knit wrist, these nylon-lined gloves have a smooth finish and provide excellent abrasion, grease, oil, and chemical resistance while maintaining the dexterity needed for most assembly applications.
Show More Close
 

Technical Specifications

Item # 19L480
Mfr. Model # 19L480
UNSPSC #46181504
Catalog Page 1688
Shipping Weight 0.1 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Insulated No
Gauge 18
Lining Nylon
Glove Size L
Color Blue/Black
Cuff Knit Wrist
Glove Length 10"
Thumb Style Wing
Standards EN388 2120
ANSI/ISEA Puncture Level 1
Application Intricate Assembly
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms