Check Availability
  • CONDOR 

    18.00 mil Natural Rubber Latex Chemical Resistant Gloves, Yellow, Size M, 1 PR

  • Item # 32GM07
  • Mfr. Model # 32GM07
18.00 mil Natural Rubber Latex Chemical Resistant Gloves, Yellow, Size M, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® chemical-resistant latex gloves are general-purpose gloves for painting, janitorial, chemical handling, and food processing applications. Gloves resist acids, detergents, caustics, animal fats, and alcohol. Durable unsupported gloves are flock lined for easy donning. Raised diamond texture on palm and fingers helps increase gripping power. Smooth finish. Gauntlet cuff. 18 mil.
Show More Close
 

Technical Specifications

Item # 32GM07
Mfr. Model # 32GM07
UNSPSC #46181504
Shipping Weight 0.11 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Smooth
Glove Thickness 18.00 mil
Glove Length 12"
Cuff Gauntlet
Lining Flock
Glove Size M
Color Yellow
Supported / Unsupported Unsupported
Standards CE, EN 388 1010, EN 374-3-2003
Application Painting, Janitorial, Chemical Handling and Food Processing
Special Features Chlorination Cleaning Process, Low Latex Protein, Silky External Surface, Soft and Fluffy Cotton Lining, Raised Diamond Embossment On Palm and Fingers
Resists Solvents, Animal Fats and Other Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms