Check Availability
  • CONDOR 

    Chemical Resistant Gloves, Size S, 12"L, Blue , 1 PR

  • Item # 48UP36
  • Mfr. Model # 48UP36
Chemical Resistant Gloves, Size S, 12"L, Blue ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® chemical-resistant gloves' unsupported design is contour-molded for greater comfort and easy pulling on and off. These gloves provide excellent dexterity and tactile sensitivity. Fishscale pattern helps wet and dry grip.
Show More Close
 

Technical Specifications

Item # 48UP36
Mfr. Model # 48UP36
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.17 lbs
Country of Origin India *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Thickness 17.00 mil
Glove Length 12"
Cuff Beaded
Lining Unlined
Glove Size S
Color Blue
Supported / Unsupported Unsupported
Standards Complies with FDA 21 CFR 177.2600 for Food Contact
Application Canning, Food processing and Packing; Dairy Processing; Meat and poultry processing; Fruit and Vegetable processing; Cleaning and Janitorial; Manufacturing and Light Assembly
Resists Acids, Detergents, Caustics, Animal Fats and Alcohol
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms