Check Availability
  • CONDOR 

    Chemical Resistant Gloves, Size M, 12"L, Yellow , 1 PR

  • Item # 48UP17
  • Mfr. Model # 48UP17
Chemical Resistant Gloves, Size M, 12"L, Yellow ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® chemical-resistant gloves' unsupported design is contour-molded for greater comfort and easy pulling on and off. These gloves provide excellent dexterity and tactile sensitivity. Fishscale pattern helps wet and dry grip. The flock lining helps keep hands comfortable and dry.
Show More Close
 

Technical Specifications

Item # 48UP17
Mfr. Model # 48UP17
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.16 lbs
Country of Origin India *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Thickness 17.00 mil
Glove Length 12"
Cuff Beaded
Lining Flock
Glove Size M
Color Yellow
Supported / Unsupported Unsupported
Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ASTM
Application Cleaning, Janitorial and General Household work; Canning, Food processing and Packing; Manufacturing and Light Assembly; Kitchens
Resists Wide Range of Common Detergents and Cleaning Solutions
* This product's country of origin is subject to change

Welcome Sign In