Check Availability
  • CONDOR 

    15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: M, White/White

  • Item # 19L494
  • Mfr. Model # 19L494
15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: M, White/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A smooth finish helps provide abrasion resistance without hindering dexterity. These lightweight gloves have a polyurethane palm coating that provides additional abrasion and chemical protection.
Show More Close
 

Technical Specifications

Item # 19L494
Mfr. Model # 19L494
UNSPSC #46181504
Catalog Page 1688
Shipping Weight 0.01 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Insulated No
Gauge 15
Lining Nylon
Glove Size M
Color White/White
Cuff Knit Wrist
Glove Length 9-1/2"
Thumb Style Wing
Standards EN388 4141
ANSI/ISEA Puncture Level 1
Application Intricate Assembly
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Welcome Sign In