Check Availability
  • CONDOR 

    15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: XS, Gray/Black

  • Item # 19L488
  • Mfr. Model # 19L488
15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: XS, Gray/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These nylon-lined gloves have a smooth finish and provide excellent abrasion, grease, oil, and chemical resistance while maintaining the dexterity needed for most assembly applications.
Show More Close
 

Technical Specifications

Item # 19L488
Mfr. Model # 19L488
UNSPSC #46181504
Catalog Page 1688
Shipping Weight 0.01 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Insulated No
Gauge 15
Lining Nylon
Glove Size XS
Color Gray/Black
Cuff Knit Wrist
Glove Length 8-3/4"
Thumb Style Wing
Standards EN388 4141
ANSI/ISEA Puncture Level 1
Application Intricate Assembly
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms