Check Availability
  • CONDOR 

    15 Gauge Dotted Nitrile Coated Gloves, Glove Size: XS, Gray/Black

  • Item # 19K984
  • Mfr. Model # 19K984
15 Gauge Dotted Nitrile Coated Gloves, Glove Size: XS, Gray/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® abrasion-resistant gloves with a raised nitrile dot coating improve your grip during oily or wet jobs while helping maintain mobility and dexterity. Breathable and comfortable gloves can be laundered and worn again. Recommended for factory and general assembly work. Seamless design features a nylon/spandex lining, knit cuff, and foam coating with dots on palm. 15 ga.
Show More Close
 

Technical Specifications

Item # 19K984
Mfr. Model # 19K984
UNSPSC #46181504
Shipping Weight 0.15 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Dotted
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 15
Lining Nylon/Spandex
Glove Size XS
Color Gray/Black
Cuff Knit Wrist
Glove Length 8"
Thumb Style Natural
Standards EN388 4121
ANSI/ISEA Puncture Level 2
Application Factory And General Assembly
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms